Fuse, 100mA Low-Break Time-Delay Glass, 5mm x 20mm, 250V

Item #: 0964586

Cat #: GDC-100MA

UPC: 051712432207

Company wide:
0 in stock
Documents & Guides
100mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

100mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432207, GDC-100MA, BUSGDC100MA

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Amps: 0.010
Speed: Time Delay
Amps: 0.010
Type: Fuse, Electronic