Fuse, 1.25 Amp Low-Break Time-Delay Glass, 5mm x 20mm, 250V

Item #: 0964584

Cat #: GDC-1.25A

UPC: 051712432320

$ 5.56 EA
Company wide:
0 in stock
Documents & Guides
1.25 Amp IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

1.25 Amp IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432320, GDC-1.25A, BUSGDC1.25A

Specifications

Speed: Time Delay
Type: Electronic
Amps: 1.250
Speed: Time Delay
Amps: 1.250
Type: Electronic