80mA Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Item #: 0964583

Cat #: GDB-80MA

UPC: 051712431651

$ 14.93 EA
Company wide:
0 in stock
Documents & Guides
80mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

80mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: 051712431651, GDB-80MA, BUSGDB80MA

Specifications

Amps: 80
Amps: 80