63mA Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Item #: 0964581

Cat #: GDB-63MA

UPC: 051712431644

$ 14.93 EA
Company wide:
0 in stock
Documents & Guides
63mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

63mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: 051712431644, GDB-63MA, BUSGDB63MA

Specifications

Amps: 63
Amps: 63