Fuse, 630mA Low-Break Fast-Acting Glass, 5mm x 20mm, 250V

Item #: 0964580

Cat #: GDB-630MA

UPC: 051712431743

$ 7.85 EA
Company wide:
0 in stock
Documents & Guides
630mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

630mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: 051712431743, GDB-630MA, BUSGDB630MA

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic