Fuse, 6.3 Amp Low-Break Fast-Acting Glass, 5mm x 20mm, 250V

Item #: 0964579

Cat #: GDB-6.3A

UPC: 051712431842

$ 7.85 EA
Company wide:
0 in stock
Documents & Guides
6.3 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

6.3 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a low breaking capacity.

Also known as: 051712431842, GDB-6.3A, BUSGDB6.3A

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 6.300
Interrupt Rating AC: 35
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 6.300