40mA Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Item #: 0964578

Cat #: GDB-40MA

UPC: 051712431620

$ 14.93 EA
Company wide:
0 in stock
Documents & Guides
40mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

40mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: 051712431620, GDB-40MA, BUSGDB40MA

Specifications

Amps: 40
Amps: 40