400mA Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Item #: 0964577

Cat #: GDB-400MA

UPC: 051712431729

$ 9.60 EA
Company wide:
0 in stock
Documents & Guides
400mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

400mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: 051712431729, GDB-400MA, BUSGDB400MA

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.400
Speed: Fast Acting
Amps: 0.400
Type: Fuse, Electronic