Fuse, 32mA Low-Break Fast-Acting Glass, 5mm x 20mm, 250V

Item #: 0964576

Cat #: GDB-32MA

UPC: 051712431613

$ 14.93 EA
Company wide:
0 in stock
Documents & Guides
32mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

32mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a low breaking capacity.

Also known as: 051712431613, GDB-32MA, BUSGDB32MA

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.030
Speed: Fast Acting
Amps: 0.030
Type: Fuse, Electronic