200mA Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Item #: 0964574

Cat #: GDB-200MA

UPC: 051712431699

$ 9.60 EA
Company wide:
0 in stock
Documents & Guides
200mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

200mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: 051712431699, GDB-200MA, BUSGDB200MA

Specifications

Speed: Fast Acting
Amps: 0.200
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.200