Fuse Reducers for Class H & K Fuses, 400A to 600A, 250/600V

Item #: 0964573

Cat #: NO.2664

UPC: 051712331098

$ 481.84 EA
Company wide:
0 in stock
Documents & Guides
Fuse Reducers for Class H & K Dimension Fuses, 400A to 600A, 250/600V, Use with Bussman Types NON, REN, NOS, RES

Overview

Fuse Reducers for Class H & K Dimension Fuses, 400A to 600A, 250/600V, Use with Bussman Types NON, REN, NOS, RES
Also known as: 051712331098, NO.2664, BUSNO.2664

Specifications

Type: Fuse Reducer
Amps: 600
Class: K, H
Type: Fuse Reducer
Class: K, H
Amps: 600