Fuse Reducers for Class R Dimension Fuses, 100A to 600A, 250/600V

Item #: 0964571

Cat #: NO.2661-R

UPC: 051712613774

$ 627.36 EA
Company wide:
1 in stock
Documents & Guides
Fuse Reducers for Class R Dimension Fuses, 100A to 600A, 250/600V, Use with Bussman Types FRN-R, LPN-RK, FRS-R, LPS-RK

Overview

Fuse Reducers for Class R Dimension Fuses, 100A to 600A, 250/600V, Use with Bussman Types FRN-R, LPN-RK, FRS-R, LPS-RK
Also known as: 051712613774, NO.2661-R, BUSNO.2661R

Specifications

Type: Fuse Reducer
Amps: 600
Class: R
Type: Fuse Reducer
Class: R
Amps: 600