160mA Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Item #: 0964570

Cat #: GDB-160MA

UPC: 051712431682

$ 9.60 EA
Company wide:
0 in stock
Documents & Guides
160mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

160mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: 051712431682, GDB-160MA, BUSGDB160MA

Specifications

Amps: 160
Amps: 160