Fuse Reducers for Class H & K Fuses, 200A to 400A, 250/600V

Item #: 0964568

Cat #: NO.2642

UPC: 051712331067

$ 306.98 EA
Company wide:
0 in stock
Documents & Guides
Fuse Reducers for Class H & K Dimension Fuses, 200-400A, 250/600V, For Bussmann Types NON, REN, NOS, RES

Overview

Fuse Reducers for Class H & K Dimension Fuses, 200-400A, 250/600V, For Bussmann Types NON, REN, NOS, RES
Also known as: 051712331067, NO.2642, BUSNO.2642

Specifications

Type: Fuse Reducer
Amps: 400
Class: K, H
Volts AC: 250, 600
Amps Range: 200 - 400
Type: Fuse Reducer
Class: K, H
Amps Range: 200 - 400
Amps: 400
Volts AC: 250, 600