1.25 Amp Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Item #: 0964567

Cat #: GDB-1.25A

UPC: 051712431774

$ 7.85 EA
Company wide:
0 in stock
Documents & Guides
1.25 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

1.25 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: 051712431774, GDB-1.25A, BUSGDB1.25A

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 1.250
Interrupt Rating AC: 35
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 1.250