Fuse Reducers for Class H & K Fuses, 100A to 400A, 250/600V

Item #: 0964566

Cat #: NO.2641

UPC: 051712331050

$ 356.97 EA
Company wide:
0 in stock
Documents & Guides
Fuse Reducers for Class H & K Dimension Fuses, 100A to 400A, 250/600V, Use with Bussman Types NON, REN, NOS, RES

Overview

Fuse Reducers for Class H & K Dimension Fuses, 100A to 400A, 250/600V, Use with Bussman Types NON, REN, NOS, RES
Also known as: 051712331050, NO.2641, BUSNO.2641

Specifications

Type: Fuse Reducer
Amps: 400
Class: K, H
Type: Fuse Reducer
Class: K, H
Amps: 400