800mA High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Item #: 0964563

Cat #: GDA-800MA

UPC: 051712431262

$ 6.37 EA
Company wide:
0 in stock
Documents & Guides
800mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

800mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V
Also known as: 051712431262, GDA-800MA, BUSGDA800MA

Specifications

Amps: 800
Type: Electronic
Interrupt Rating DC: 1.500 kA
Amps: 800
Interrupt Rating DC: 1.500 kA
Type: Electronic