63mA High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Item #: 0964561

Cat #: GDA-63MA

UPC: 051712431156

$ 7.50 EA
Company wide:
0 in stock
Documents & Guides
63mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

63mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V
Also known as: 051712431156, GDA-63MA, BUSGDA63MA

Specifications

Amps: 63
Type: Electronic
Interrupt Rating DC: 1.500 kA
Amps: 63
Interrupt Rating DC: 1.500 kA
Type: Electronic