Fuse, 50mA High-Break Fast-Acting Ceramic, 5mm x 20mm, 250V

Item #: 0964558

Cat #: GDA-50MA

UPC: 051712431149

$ 7.50 EA
Company wide:
0 in stock
Documents & Guides
50mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

50mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V
Also known as: 051712431149, GDA-50MA, BUSGDA50MA

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Amps: 0.050
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Volts AC: 250
Amps: 0.050
Speed: Fast Acting
Length: 20 mm
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA