315mA High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Item #: 0964554

Cat #: GDA-315MA

UPC: 051712431224

$ 6.63 EA
Company wide:
0 in stock
Documents & Guides
315mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

315mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V
Also known as: 051712431224, GDA-315MA, BUSGDA315MA

Specifications

Speed: Fast Acting
Amps: 0.315
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Length: 20.00 mm
Diameter: 5.200 mm
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Diameter: 5.200 mm
Amps: 0.315
Material: Glass
Length: 20.00 mm