Fuse, 3.15 Amp High-Break Fast-Acting Ceramic, 5mm x 20mm, 250V

Item #: 0964551

Cat #: GDA-3.15A

UPC: 051712431347

$ 6.37 EA
Company wide:
0 in stock
Documents & Guides
3.15 Amp IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

3.15 Amp IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a high break capacity for use in higher fault energy electronic circuitry.

Also known as: 051712431347, GDA-3.15A, BUSGDA3.15A

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Volts AC: 250
Interrupt Rating AC: 1.500 kA
Speed: Fast Acting
Length: 20 mm
Mounting: Cartridge