
Fuse, 250mA High-Break Fast-Acting Ceramic, 5mm x 20mm, 250V
Item #: 0964549
Cat #: GDA-250MA
UPC: 051712431217
$ 6.63 EA
Company wide:
0
in stock
Documents & Guides
250mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V
Overview
250mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V
These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a high break capacity for use in higher fault energy electronic circuitry.
Also known as: 051712431217, GDA-250MA, BUSGDA250MA
Specifications
| Material: | Ceramic |
| Speed: | Fast Acting |
| Diameter: | 5 mm |
| Length: | 20 mm |
| Volts AC: | 250 |
| Amps: | 0.250 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 1.500 kA |
| Material: | Ceramic |
| Diameter: | 5 mm |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Length: | 20 mm |
| Amps: | 0.250 |
| Interrupt Rating AC: | 1.500 kA |