160mA High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Item #: 0964545

Cat #: GDA-160MA

UPC: 051712431194

$ 6.63 EA
Company wide:
0 in stock
Documents & Guides
160mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

160mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V
Also known as: 051712431194, GDA-160MA, BUSGDA160MA

Specifications

Amps: 160
Type: Electronic
Interrupt Rating DC: 1.500 kA
Amps: 160
Interrupt Rating DC: 1.500 kA
Type: Electronic