Class R Fuse Reducers, Dimension Fuses, 60A to 200A, 250V

Item #: 0964543

Cat #: NO.226-R

UPC: 051712613675

$ 231.22 EA
Company wide:
52 in stock
Documents & Guides
Fuse Reducers for Class R Dimension Fuses, 60A to 200A (Pair), 250V, For Bussmann Fuse Types FRN-R, LPN-RK

Overview

Fuse Reducers for Class R Dimension Fuses, 60A to 200A (Pair), 250V, For Bussmann Fuse Types FRN-R, LPN-RK
Also known as: 051712613675, NO.226-R, BUSNO.226R

Specifications

Material: Copper
Class: R
Volts AC: 250
Family / Style: LPN
Amps Range: 60 - 200
Material: Copper
Volts AC: 250
Amps Range: 60 - 200
Class: R
Family / Style: LPN