125mA High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Item #: 0964542

Cat #: GDA-125MA

UPC: 051712431187

$ 6.63 EA
Company wide:
0 in stock
Documents & Guides
125mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

125mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V
Also known as: 051712431187, GDA-125MA, BUSGDA125MA

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.125
Material: Ceramic
Type: Fuse, Electronic
Speed: Fast Acting
Amps: 0.125