Fuse, 100mA High-Break Fast-Acting Ceramic, 5mm x 20mm, 250V

Item #: 0964540

Cat #: GDA-100MA

UPC: 051712431170

$ 6.18 EA
Company wide:
0 in stock
Documents & Guides
100mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

100mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a high break capacity for use in higher fault energy electronic circuitry.

Also known as: 051712431170, GDA-100MA, BUSGDA100MA

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Material: Ceramic
Type: Fuse, Electronic
Speed: Fast Acting