1.6 Amp High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Item #: 0964538

Cat #: GDA-1.6A

UPC: 051712431316

$ 6.37 EA
Company wide:
0 in stock
Documents & Guides
1.6 Amp IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

1.6 Amp IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a high break capacity for use in higher fault energy electronic circuitry.

Also known as: 051712431316, GDA-1.6A, BUSGDA1.6A

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Material: Ceramic
Type: Fuse, Electronic
Speed: Fast Acting