Fuse Reducers for Class H & K Fuses, 30A to 100A (Pair), 250V

Item #: 0964537

Cat #: NO.213

UPC: 051712331012

$ 90.31 EA
Company wide:
0 in stock
Documents & Guides
Fuse Reducers for Class H & K Dimension Fuses, 30A to 100A (Pair), 250V, For Bussmann Fuse Types NON, REN

Overview

Fuse Reducers for Class H & K Dimension Fuses, 30A to 100A (Pair), 250V, For Bussmann Fuse Types NON, REN
Also known as: 051712331012, NO.213, BUSNO.213

Specifications

Type: Fuse Reducer
Amps: 100
Class: K, H
Type: Fuse Reducer
Class: K, H
Amps: 100