GBC EUROPEAN FUSE - 8 AMP (5 in TIN)

Item #: 0964536

Cat #: GBC-8

UPC: 051712715010

$ 2.46 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
8A 32V Automotive Fuse

Overview

8A 32V Automotive Fuse
Also known as: 051712715010, GBC-8, BUSGBC8

Specifications

Material: Ceramic
Type: Automotive, Fuse
Speed: Fast Acting
Amps: 8
Material: Ceramic
Speed: Fast Acting
Type: Automotive, Fuse
Amps: 8