BUSS SMALL DIMENSION FUSE

Item #: 0964526

Cat #: GBC-15

UPC: 051712715027

$ 2.95 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
15A 32V Automotive Fuse

Overview

15A 32V Automotive Fuse
Also known as: 051712715027, GBC-15, BUSGBC15

Specifications

Material: Ceramic
Type: Automotive, Fuse
Speed: Fast Acting
Volts DC: 32
Amps: 15
Material: Ceramic
Speed: Fast Acting
Amps: 15
Type: Automotive, Fuse
Volts DC: 32