Fuse, 6A, 550VAC, Offset Bolt Tags, 80kAIC, HRC, Camaster

Item #: 0964511

Cat #: NITD6

UPC: 051712840088

$ 24.43 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 6 Amp, 550 Volt AC, Offset Bolt Tags, 80 kAIC, HRC, Camaster

Overview

Fuse, 6 Amp, 550 Volt AC, Offset Bolt Tags, 80 kAIC, HRC, Camaster
Also known as: 051712840088, NITD6, BUSNITD6

Specifications

Amps: 6
Interrupt Rating AC: 80 kA
Amps: 6
Interrupt Rating AC: 80 kA