BUSS NITD4 4AMP 550V AC BS88 FUSE

Item #: 0964509

Cat #: NITD4

UPC: 051712840071

$ 24.67 EA
Company wide:
0 in stock
Documents & Guides
BUS NITD4 4AMP 550V AC BS88 F

Overview

BUS NITD4 4AMP 550V AC BS88 F
Also known as: 051712840071, NITD4, BUSNITD4

Specifications

Amps: 4
Amps: 4