BUSS NITD25 25AMP 550V AC BS88 FUSE

Item #: 0964500

Cat #: NITD25

UPC: 051712840125

$ 31.23 EA
Company wide:
0 in stock
Documents & Guides
BUS NITD25 25AMP 550V AC BS88

Overview

BUS NITD25 25AMP 550V AC BS88
Also known as: 051712840125, NITD25, BUSNITD25

Specifications

Amps: 25
Amps: 25