BUSS NITD20 20AMP 550V AC BS88 FUSE

Item #: 0964497

Cat #: NITD20

UPC: 051712840118

$ 27.36 EA
Company wide:
0 in stock
Documents & Guides
BUS NITD20 20AMP 550V AC BS88

Overview

BUS NITD20 20AMP 550V AC BS88
Also known as: 051712840118, NITD20, BUSNITD20

Specifications

Amps: 20
Amps: 20