7 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 0964464

Cat #: GBB-7-R

UPC: 051712549967

$ 33.76 EA
Company wide:
0 in stock
Documents & Guides
7 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS

Overview

7 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS
Also known as: 051712549967, GBB-7-R, BUSGBB7R

Specifications

Diameter: 0.250 in
Amps: 7
Interrupt Rating DC: 200, 10 kA
Type: Electronic
Diameter: 0.250 in
Interrupt Rating DC: 200, 10 kA
Amps: 7
Type: Electronic