GBB 6A BUSS FA 5-IN BOX -R

Item #: 0964463

Cat #: GBB-6-R

UPC: 051712549950

$ 33.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton GBB Series Very fast-acting fuse 6A, 250 Vac, 125 Vdc, GBB-6-R

Overview

Eaton GBB Series Very fast-acting fuse 6A, 250 Vac, 125 Vdc, GBB-6-R

Very fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of sensitive electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip or purchase with available axial leads for thru-hole installation. Eaton's GBB very fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of sensitive electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712549950, GBB-6-R, BUSGBB6R

Specifications

Material: Ceramic
Amps: 6
Length: 1 1/4 in
Volts DC: 125
Diameter: 1/4 in
Volts AC: 250
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Material: Ceramic
Length: 1 1/4 in
Diameter: 1/4 in
Speed: Very Fast Acting
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 125
Volts AC: 250
Mounting: Cartridge