1-1/4 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 0964460

Cat #: GBB-1-1/4-R

UPC: 051712549875

$ 33.76 EA
Company wide:
0 in stock
Documents & Guides
1-1/4 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS

Overview

1-1/4 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS
Also known as: 051712549875, GBB-1-1/4-R, BUSGBB114R

Specifications

Material: Ceramic
Volts DC: 125
Type: Fuse, Electronic
Volts AC: 250
Speed: Very Fast Acting
Amps: 1.250
Material: Ceramic
Type: Fuse, Electronic
Speed: Very Fast Acting
Volts DC: 125
Volts AC: 250
Amps: 1.250