3/4 Amp Non-Time-Delay Red Pin Indicating Fuse, 1/4" x 1-1/4", 125V

Item #: 0964456

Cat #: GBA-3/4

UPC: 051712714709

$ 58.17 EA
Company wide:
0 in stock
Documents & Guides
3/4 Amp Non-Time-Delay Red Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps

Overview

3/4 Amp Non-Time-Delay Red Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps
Also known as: 051712714709, GBA-3/4, BUSGBA34

Specifications

Amps: 0.750
Diameter: 6.400 mm
Type: Fuse, Pin Indicating
Speed: Non-Time Delay
Material: Glass
Volts AC: 125
Length: 32.20 mm
Amps: 0.750
Type: Fuse, Pin Indicating
Material: Glass
Length: 32.20 mm
Diameter: 6.400 mm
Speed: Non-Time Delay
Volts AC: 125