Fuse, 2 Amp Non-Time-Delay Red Pin Indicating, 1/4" x 1-1/4", 125V

Item #: 0964455

Cat #: GBA-2

UPC: 051712714730

$ 61.23 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Non-Time-Delay Red Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps

Overview

2 Amp Non-Time-Delay Red Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps
Also known as: 051712714730, GBA-2, BUSGBA2

Specifications

Material: Fiber
Type: Fuse, Pin Indicating
Speed: Non-Time Delay
Amps: 2
Material: Fiber
Speed: Non-Time Delay
Type: Fuse, Pin Indicating
Amps: 2