Fuse, 1/2A, 125VAC, Red, Pin Indicating, Fast Acting, 10kAIC

Item #: 0964454

Cat #: GBA-1/2

UPC: 051712714679

$ 58.74 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 1/2 Amp, 125 Volt AC, Red, Pin Indicating, Fast Acting, 10 kAIC

Overview

Fuse, 1/2 Amp, 125 Volt AC, Red, Pin Indicating, Fast Acting, 10 kAIC
Also known as: 051712714679, GBA-1/2, BUSGBA12

Specifications

Type: Alarm Indicating
Volts AC: 125
Length: 32 mm
Amps: 0.500
Diameter: 6.300 mm
Width: 6.300 mm
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Type: Alarm Indicating
Length: 32 mm
Diameter: 6.300 mm
Interrupt Rating DC: 10 kA
Volts AC: 125
Amps: 0.500
Width: 6.300 mm
Interrupt Rating AC: 10 kA