Class G Fuse Block, 2-Pole, 35-60A, 480V, Box Lug w/Retaining Clip

Item #: 0964450

Cat #: G30060-2CR

UPC: 051712736657

$ 272.39 EA
Company wide:
11 in stock
Documents & Guides
Class G Fuse Block, 2-Pole, 35-60A, 480V, Box Lug w/Retaining Clip

Overview

Class G Fuse Block, 2-Pole, 35-60A, 480V, Box Lug w/Retaining Clip
Also known as: 051712736657, G30060-2CR, BUSG300602CR

Specifications

Material: Phenolic
Mounting: DIN Rail
Class: G
Material: Phenolic
Class: G
Mounting: DIN Rail