Fuse Block, Class G, 1-Pole, 35-60A, 480V, Box Lug w/Retaining Clip

Item #: 0964449

Cat #: G30060-1CR

UPC: 051712106184

$ 124.04 EA
Company wide:
0 in stock
Documents & Guides
Class G Fuse Block, 1-Pole, 35-60A, 480V, Box Lug w/Retaining Clip

Overview

Class G Fuse Block, 1-Pole, 35-60A, 480V, Box Lug w/Retaining Clip
Also known as: 051712106184, G30060-1CR, BUSG300601CR

Specifications

Type: Fuse Block
Class: G
Amps Range: 35 - 60
Type: Fuse Block
Amps Range: 35 - 60
Class: G