USD FUSEBLOCK

Item #: 0964448

Cat #: G30030-3SR-USD

UPC: 051712167185

Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series fuse block, 3 pole fuse block

Overview

Eaton Bussmann series fuse block, 3 pole fuse block
Also known as: 051712167185, G30030-3SR-USD, BUSG300303SRUSD

Specifications

Material: Phenolic
Poles: 3
Volts AC: 480
Type: Fuse Block
Class: G
Material: Phenolic
Volts AC: 480
Class: G
Poles: 3
Type: Fuse Block