BUSS HIGH SPEED FUSE

Item #: 0964447

Cat #: FWX-90A

UPC: 051712150620

$ 209.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWX high speed fuse, 600V, 90A RMS, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWX high speed fuse, 600V, 90A RMS, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712150620, FWX-90A, BUSFWX90A

Specifications

Mounting: Stud
Type: North American Style
Amps: 90
Interrupt Rating DC: 200, 50 kA
Mounting: Stud
Amps: 90
Type: North American Style
Interrupt Rating DC: 200, 50 kA