1
more

800 Amp North American Style Stud Mount High Speed Fuse, 250V
Item #: 0964445
Cat #: FWX-800A
UPC: 051712150767
$ 315.98 EA
Company wide:
0
in stock
Documents & Guides
800 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Overview
800 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150767, FWX-800A, BUSFWX800A
Specifications
| Mounting: | Stud |
| Amps: | 800 |
| Type: | North American Style |
| Interrupt Rating DC: | 200, 50 kA |
| Mounting: | Stud |
| Type: | North American Style |
| Amps: | 800 |
| Interrupt Rating DC: | 200, 50 kA |