Fuse, 600A North American Style Stud Mount High Speed, 250VAC

Item #: 0964443

Cat #: FWX-600A

UPC: 051712150743

$ 249.20 EA
Company wide:
0 in stock
Documents & Guides
600 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating

Overview

600 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150743, FWX-600A, BUSFWX600A

Specifications

Mounting: Stud
Amps: 600
Type: North American Style
Interrupt Rating DC: 200, 50 kA
Mounting: Stud
Type: North American Style
Amps: 600
Interrupt Rating DC: 200, 50 kA