5 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 250V

Item #: 0964442

Cat #: FWX-5A14F

UPC: 051712795548

$ 46.95 EA
Company wide:
0 in stock
Documents & Guides
5 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 250V

Overview

5 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 250V
Also known as: 051712795548, FWX-5A14F, BUSFWX5A14F

Specifications

Diameter: 14 mm
Volts DC: 250
Amps: 5
Volts AC: 250
Type: North American Style
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 200 kA
Diameter: 14 mm
Amps: 5
Type: North American Style
Length: 51 mm
Volts DC: 250
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 200 kA