1
more

500 Amp North American Style Stud Mount High Speed Fuse, 250V
Item #: 0964440
Cat #: FWX-500A
UPC: 051712150736
$ 268.53 EA
Company wide:
0
in stock
Documents & Guides
500 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Overview
500 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150736, FWX-500A, BUSFWX500A
Specifications
| Mounting: | Stud |
| Volts DC: | 250 |
| Amps: | 500 |
| Volts AC: | 250 |
| Type: | North American Style |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Amps: | 500 |
| Type: | North American Style |
| Volts DC: | 250 |
| Volts AC: | 250 |
| Interrupt Rating DC: | 200 kA |