250V 4AMP S/COND FERRULE 14.3 X 50.8MM

Item #: 0964439

Cat #: FWX-4A14F

UPC: 051712795166

$ 53.08 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWX high speed fuse, 600V, 4A, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWX high speed fuse, 600V, 4A, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712795166, FWX-4A14F, BUSFWX4A14F

Specifications

Diameter: 14 mm
Volts DC: 250
Amps: 4
Volts AC: 250
Type: North American Style
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 200 kA
Diameter: 14 mm
Amps: 4
Type: North American Style
Length: 51 mm
Volts DC: 250
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 200 kA