Fuse, 40A North American Style Stud Mount High Speed, 250VAC

Item #: 0964436

Cat #: FWX-40A

UPC: 051712150484

$ 145.95 EA
Company wide:
0 in stock
Documents & Guides
40 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating

Overview

40 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150484, FWX-40A, BUSFWX40A

Specifications

Mounting: Stud
Volts DC: 250
Diameter: 0.810 in
Amps: 40
Volts AC: 250
Length: 3.19 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Mounting: Stud
Diameter: 0.810 in
Volts AC: 250
Type: Semi Conductor Fuse
Volts DC: 250
Amps: 40
Length: 3.19 in
Interrupt Rating DC: 200 kA